Skip Content
MALE, ROD END, LH, 8/8.065MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE, ROD END, LH, 8/8.065MM

QA1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF39N442
  • Mfr. Model # 39N442
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Housing Low Carbon
  • Type Male Plain
  • Inside Dia. 8/8.065mm
  • Thread Size M8 x 1.25
  • Item Rod End
  • Bearings 52100 Steel Spherical Ball
  • Construction Follows SAE Specification J1120
  • Thread Left Hand
  • Dimension E 22.25mm
  • Ball 52100 Steel Spherical
  • Dimension J 53.125mm
  • Dimension AA 8/8.065mm
  • Dimension N 12mm
  • Dimension G 42mm
  • Dimension H 25mm
  • Dimension A M8 x 1.25
  • Max. Angular Misalignment 28 Degrees
  • Static Radial Load 13,591 N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list