Skip Content
MALE, ROD END, LH, 12/12.065MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE, ROD END, LH, 12/12.065MM

QA1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF39N446
  • Mfr. Model # 39N446
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Rod End
  • Inside Dia. 12/12.065mm
  • Housing Low Carbon
  • Type Male Plain
  • Bearings 52100 Steel Spherical Ball
  • Thread Size M12 x 1.75
  • Thread Left Hand
  • Dimension E 30mm
  • Ball 52100 Steel Spherical
  • Construction Follows SAE Specification J1120
  • Dimension J 69mm
  • Dimension G 54mm
  • Dimension H 33mm
  • Dimension AA 12/12.065mm
  • Dimension N 16mm
  • Max. Angular Misalignment 27 Degrees
  • Dimension A M12 x 1.75
  • Static Radial Load 25,819 N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list