MALE ROD END,LH,#10-32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MALE ROD END,LH,#10-32

QA1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF20F976
  • Mfr. Model # 20F976
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.025 lbs

Technical Specs

  • Housing Carbon Steel
  • Inside Dia. 0.189/0.191"
  • Item Rod End
  • Type Male Plain
  • Ball 52100 Steel Spherical
  • Thread Size #10-32"
  • Bearings 52100 Steel Spherical Ball
  • Construction Follows SAE Specification J1120
  • Thread Left Hand
  • Dimension E 0.625"
  • Dimension H 0.750"
  • Dimension J 1.563"
  • Dimension N 0.312"
  • Dimension G 1.250"
  • Dimension AA 0.190/0.192"
  • Dimension A #10-32"
  • Max. Angular Misalignment 20 Degrees
  • Static Radial Load 1,558 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list