MALE ROD END,SS,RH,5/8-18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MALE ROD END,SS,RH,5/8-18

QA1

Web Price : $80.12 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF20G052
  • Mfr. Model # 20G052
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.353 lbs

Technical Specs

  • Housing 300 Series Stainless Steel
  • Inside Dia. 0.625/0.627"
  • Item PTFE Race Rod End
  • Type Male Plain
  • Ball 440C Stainless Steel Spherical
  • Bearings 440C Stainless Steel Spherical Ball
  • Thread Size 5/8-18"
  • Dimension E 1.500"
  • Dimension G 2.625"
  • Thread Right Hand
  • Construction Follows SAE Specification J1120
  • Dimension J 3.375"
  • Dimension N 0.750"
  • Dimension H 1.625"
  • Dimension AA 0.625/0.627"
  • Max. Angular Misalignment 26 Degrees
  • Dimension A 5/8-18"
  • Static Radial Load 8,200 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list