Skip Content
MALE RECEPTACLE,400A,600VAC/250VDC, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE RECEPTACLE,400A,600VAC/250VDC,

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2XB73
  • Mfr. Model # 2XB73
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour White
  • Voltage Rating 600VAC/250VDC
  • Item Male Receptacle
  • Fits -
  • NEMA Rating -
  • Mounting Panel
  • Terminal Connection Stud
  • Standards UL/cUL
  • Conductor Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list