Skip Content
MALE RECEPTACLE,400A,600VAC/250VDC, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE RECEPTACLE,400A,600VAC/250VDC,

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2XB66
  • Mfr. Model # 2XB66
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Voltage Rating 600VAC/250VDC
  • Colour Blue
  • Mounting Panel
  • Fits -
  • Item Male Receptacle
  • NEMA Rating -
  • Terminal Connection Double Set Screw
  • Standards UL/cUL
  • Conductor Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list