MALE PLUG,400AMPS,600VAC/250VDC,WHI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MALE PLUG,400AMPS,600VAC/250VDC,WHI

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2XB44
  • Mfr. Model # 2XB44
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Colour White
  • Fits -
  • Item Male Plug
  • Voltage Rating 600VAC/250VDC
  • Mounting -
  • NEMA Rating -
  • Terminal Connection Double Set Screw
  • Conductor Material Brass
  • Standards UL/cUL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list