MALE PLUG 30AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MALE PLUG 30AMP

APPLETON ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APNACP3034BC
  • Mfr. Model # ACP3034BC
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.72 lbs

Product Details

Powertite 30 A pin and sleeve plug. Suitable for use where a weather-proof enclosure is required. Screw locks receptacle and interior into an assembly. Arc snuffing chamber. Copper free aluminum housing. Rough usage construction. Shell and extra pole grou

Technical Specs

  • HP 20
  • Material Copperfree Aluminum
  • Item Plug
  • Number of Poles 4
  • NEMA Rating 3, 3R, 4, 4X
  • Number of Wires 3
  • Standards UL 1682, UL 1686, UL 50E, C22.2 No. 182.1
  • Voltage 600
  • Amps 30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list