MALE PIPE ADPT 90 DEG. ELBOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MALE PIPE ADPT 90 DEG. ELBOW

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE2107-12-8
  • Mfr. Model # 2107-12-8
  • UNSPSC # 27121705
  • CATALOGUE PAGE # 3153
  • Shipping Weight 0.54 lbs

Product Details

Hydraulic pipe thread swivel adapter NPTF male to 90 degrees NPSM swivel female style 2107, 3/4-14 x 1/2-14 inch.

Technical Specs

  • Item Male Pipe - Female Naps Pipe
  • Fitting Shape 90 Degrees Elbow
  • Fitting Thread Size 1 3/4"-14
  • Fitting Thread Size 2 1/2"-14
  • Fitting Thread Type 2 Female NPSM Swivel
  • Fitting Thread Type 1 Female NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list