MALE PIPE ADPT 45 DEG. ELBOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MALE PIPE ADPT 45 DEG. ELBOW

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE3107-4-4
  • Mfr. Model # 3107-4-4
  • UNSPSC # 27121705
  • CATALOGUE PAGE # 3152
  • Shipping Weight 0.09 lbs

Product Details

Hydraulic pipe thread swivel adapter style 3107, NPTF rigid male to 45 degrees NPSM swivel female, 1/4-18 x 1/4-18

Technical Specs

  • Item 45 deg. Male Elbow
  • Length (In.) 0.91
  • Fitting Shape 45 Degrees Elbow
  • Fitting Thread Size 1 1/4"-18
  • Fitting Thread Size 2 1/4"-18
  • Fitting Thread Type 1 Female NPT
  • Fitting Thread Type 2 Female NPSM Swivel
  • Standards SAE 140330

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list