Skip Content
MALE GENDER CHANGER,5 IN.,PLASTIC,G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE GENDER CHANGER,5 IN.,PLASTIC,G

TUF-TITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG32V298
  • Mfr. Model # 32V298
  • UNSPSC # 40141739
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Gray
  • Depth 1"
  • For Use With Mfr. No.TR1
  • Item Male Gender Changer
  • Material Plastic
  • Length 5"
  • Width 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list