MALE FLARE ADAPTER, 1/4 X 1/4 IN,30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MALE FLARE ADAPTER, 1/4 X 1/4 IN,30

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4HFH8
  • Mfr. Model # 4HFH8
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item 45 Degrees Flare Male Adapter
  • Temp. Range 0 to 750 Degrees F
  • Hex Size 1/2"
  • Standards ASTM A581 And A582, NSF and FDA
  • Tube Size 1/4"
  • Specific Fitting Shape Adapter
  • Pipe Size - Pipe Fitting 1/4"
  • Basic Fitting Shape Adapter
  • Basic Fitting Material Metal
  • Barb Size 1/4"
  • Flared End Thread Size 7/16/20
  • Tube Fitting Material 303 Stainless Steel
  • Fitting Connection Type Barbed x Flare

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list