Skip Content
MALE/FEMALE BALLAST DISCONNECT,18AW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE/FEMALE BALLAST DISCONNECT,18AW

STA-KON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DMW3
  • Mfr. Model # 1DMW3
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Orange
  • Item Male/Female Ballast Disconnect
  • Features 3-Pole, 2 Male/2 Female
  • Max. Temp. 221 Degrees F
  • Insulation Type Polycarbonate
  • Max. Voltage 600V
  • Male/Female 2 Male/2 Female
  • Standards UL94-V2, NEC 410.73 (G), CEC Part I Rule 30-308(4)
  • Connection Material Tin-Plated Brass
  • Connection Type Push-In
  • Application New Installation or Retrofit
  • Wire Size 18 AWG
  • Number of Ports 3
  • Overall Length 1.28"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list