Skip Content
MALE ELBOWFLAREBRASS1/2 IN TBEPK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE ELBOWFLAREBRASS1/2 IN TBEPK 10

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE42F4
  • Mfr. Model # 42F4
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Union
  • Tube Size 1/4"
  • Temp. Range -65 - 250 Degrees F
  • Basic Fitting Material Metal
  • Basic Fitting Shape Union
  • Specific Fitting Shape Union
  • Fitting Connection Type Tube
  • Tube Fitting Material Brass
  • Flare Type 45 Degrees
  • Max. Pressure 1,400 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list