Skip Content
MALE ELBOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE ELBOW

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE8-8CBU-S
  • Mfr. Model # 8-8CBU-S
  • UNSPSC # 40142317
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Male Elbow
  • Length -
  • Pressure (PSI) 5000
  • Temp. Range -65 - 500 Degrees F
  • Material of Construction Zinc Plated Steel
  • Thread Size 1/2-14
  • Type 90 Degrees
  • Standards SAE J514
  • Tube Size 1/2"
  • Connection MNPT x Tube
  • Sub-Category Elbows

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list