MALE ELBOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MALE ELBOW

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE2103-8-4
  • Mfr. Model # 2103-8-4
  • UNSPSC # 27121705
  • CATALOGUE PAGE # 3154
  • Shipping Weight 0.25 lbs

Product Details

Hydraulic tube adapter, style 2103, 37 degrees 7/16-20 male to 90 degrees 1/2 inch NPTF male.

Technical Specs

  • Item Male Elbow
  • Fitting Thread Size 1 1/2"-14
  • Fitting Shape 90 Degrees Elbow
  • Fitting Thread Size 2 7/16"-20
  • Fitting Thread Type 1 Female NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list