Skip Content
MALE ELBOW,THREAD M5,TUBE 6MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE ELBOW,THREAD M5,TUBE 6MM

SMC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19F745
  • Mfr. Model # 19F745
  • UNSPSC # 27121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.003 lbs

Technical Specs

  • Item Male Elbow
  • Hex Size 8mm
  • Temp. Range 23 to 302 Deg F
  • Tube Size 6mm
  • Standards RoHS
  • Specific Fitting Shape Elbow
  • Basic Fitting Shape Elbow
  • Fitting Connection Type Tube x R(PT)
  • Basic Fitting Material Metal
  • Tube Fitting Material 316 Stainless Steel
  • Colour Steel
  • Max. Pressure 435 PSI
  • Pipe Size - Pipe Fitting M5 x 51/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list