MALE ELBOW,PUSH FITTING,1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MALE ELBOW,PUSH FITTING,1/4 IN

SHARKBITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19F907
  • Mfr. Model # U276LF
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Male Elbow
  • Temp. Range 0 to 200 Degrees F
  • Tube Size 1/4"
  • Special Features Connects Copper, Pex, And Cpvc In Any Combination Without The Use Of Soldering, Unions, Or Glue
  • Gasket Material EPDM
  • Standards IAPMO, UPC, IPC, CPUC Listed, ANSI/NSF-61, IGC 188, ASSE 1061 / NSF 104
  • Compliance Certified For Use in Potable Water Applications
  • Basic Fitting Shape Elbow
  • Specific Fitting Shape Elbow
  • Pipe Size - Pipe Fitting 1/4"
  • Basic Fitting Material Metal
  • Fitting Connection Type Tube x MIP
  • Tube Fitting Material Chrome Plated DZR Brass
  • Max. Pressure 200 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list