Skip Content
MALE ELBOW FLARE BRASS 5/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE ELBOW FLARE BRASS 5/16 IN

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE149F5-4
  • Mfr. Model # 149F5-4
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Tube Size 5/16"
  • Item Male Elbow
  • Temp. Range -65 - 250 Degrees F
  • Pipe Size - Pipe Fitting 1/4"
  • Fitting Connection Type Tube x MNPT
  • Basic Fitting Shape Elbow
  • Specific Fitting Shape 45 Degrees Elbow
  • Basic Fitting Material Metal
  • Tube Fitting Material Brass
  • Max. Pressure 450 - 2,800 PSI
  • Flare Type 45 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list