MALE ELBOW FLARE BRASS 5/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MALE ELBOW FLARE BRASS 5/16 IN

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE149F5-2
  • Mfr. Model # 149F5-2
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Temp. Range -65 - 250 Degrees F
  • Tube Size 5/16"
  • Item Male Elbow
  • Basic Fitting Material Metal
  • Tube Fitting Material Brass
  • Specific Fitting Shape 45 Degrees Elbow
  • Fitting Connection Type Tube x MNPT
  • Pipe Size - Pipe Fitting 1/8"
  • Basic Fitting Shape Elbow
  • Max. Pressure 450 - 2,800 PSI
  • Flare Type 45 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list