Skip Content
MALE ELBOW COMPRESSION 5/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE ELBOW COMPRESSION 5/16IN

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE169C5-2
  • Mfr. Model # 169C5-2
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Temp. Range -65 - 250 Degrees F
  • Item Forged Male Elbow
  • Tube Size 5/16"
  • Max. Pressure 75 - 400 psi
  • Specific Fitting Shape 90 Degrees Elbow
  • Compression Thread Size 1/2"
  • Fitting Connection Type Compression x MNPT
  • Pipe Size - Pipe Fitting 1/8"
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Metal
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list