MALE ELBOW,90 DEG,1/2 IN,POLYSULFON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MALE ELBOW,90 DEG,1/2 IN,POLYSULFON

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DAH4
  • Mfr. Model # 1DAH4
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Standards FDA Approved, NSF 14 and 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified
  • Colour White
  • Item Male Elbow
  • Compliance Certified for Use in Potable Water Applications in CA and VT
  • Specific Fitting Shape 90 Degrees Elbow
  • Basic Fitting Shape Elbow
  • Fitting Connection Type Tube
  • Pipe Size - Pipe Fitting 1/2"
  • Basic Fitting Material Plastic
  • Tube Fitting Material Polysulfone
  • Temp. Range 180 Degrees F
  • Tube Size 1/2"
  • Max. Pressure 250 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list