Skip Content
MALE ELBOW 3/8 OD X 1/4 NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE ELBOW 3/8 OD X 1/4 NPT

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR36096014
  • Mfr. Model # 36096014
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 1813
  • Shipping Weight 1.0 lbs

Product Details

Designed specifically for use in food processing applications. Excellent chemical, corrosion and abrasion resistance. FDA approved. Maximum working pressure: 7 to 290 PSI. Temperature range: -4 degrees to 250 degrees F. FKM gaskets.

Technical Specs

  • Tube Size 3/8"
  • Item Male Stud Elbow
  • Temp. Range -4 Degrees F - 302 Degrees F
  • Hex Size 15mm
  • Compliance RoHS
  • Max. Pressure 290 PSI
  • Fitting Connection Type Tube x MNPT
  • Basic Fitting Shape Elbow
  • Specific Fitting Shape 90 Degrees Male Elbow
  • Tube Fitting Material Nickel Plated Brass
  • Pipe Size - Pipe Fitting 1/4"
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list