Skip Content
MALE DISCONNECT,RED,22 TO 16 AWG,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE DISCONNECT,RED,22 TO 16 AWG,PK

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5WHH5
  • Mfr. Model # 5WHH5
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1377
  • Shipping Weight 0.95 lbs

Product Details

Male Disconnect, Insulation Type Heat Shrink Nylon, Colour Code Red, Wire Range 22 to 16 AWG, Tab Size 0.250 x 0.032 In., Barrel Inside Dia. 0.067, Max. Temp. 221 Degrees F, Max. Voltage 300V, Overall Length 1.51 In., Seam Butted, Connection Material Bras

Technical Specs

  • Item Male Disconnect
  • Max. Temp. 221 Degrees F
  • Max. Voltage 300 V
  • Insulation Full
  • Insulation Type Heat Shrink Nylon
  • Standards ROHS
  • Overall Length 1.51"
  • Wire Range 22 - 16 AWG
  • Seam Butted
  • Connection Material Brass
  • Connection Type Crimp
  • Barrel Inside Dia. 0.067"
  • Tab Size 1/4" x 0.032"
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list