Skip Content
MALE DISCONNECT,RED,22 TO 16 AWG,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE DISCONNECT,RED,22 TO 16 AWG,PK

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5UGP9
  • Mfr. Model # 5UGP9
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1377
  • Shipping Weight 0.18 lbs

Product Details

Male Disconnect, Insulation Type Nylon, Full, Colour Code Red, Wire Range 22 to 16 AWG, Tab Size 0.187 x 0.020 In., Barrel Inside Dia. 0.067, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.86 In., Seam Butted, Connection Material Brass, Sta

Technical Specs

  • Item Male Disconnect
  • Insulation Type Nylon
  • Max. Voltage 600 V
  • Max. Temp. 221 Degrees F
  • Insulation Full
  • Overall Length 0.86"
  • Wire Range 22 - 16 AWG
  • Standards ROHS
  • Tab Size 3/16" x 0.020"
  • Connection Type Crimp
  • Connection Material Brass
  • Seam Butted
  • Barrel Inside Dia. 0.067"
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list