Skip Content
MALE DISCONNECT,BLUE,16 TO 14 AWG,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MALE DISCONNECT,BLUE,16 TO 14 AWG,P

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4FRE2
  • Mfr. Model # 4FRE2
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1377
  • Shipping Weight 0.15 lbs

Product Details

Male Disconnect, Insulation Type Vinyl, Colour Code Blue, Wire Range 16 to 14 AWG, Tab Size 0.250 x 0.032 In., Barrel Inside Dia. 0.091 In., Max. Temp. 167 Degrees F, Max. Voltage 300V, Overall Length 0.09 In., Seam Butted, Connection Material Brass, Standards UL/CUL, Connection Type Crimp

Technical Specs

  • Item Male Disconnect
  • Max. Voltage 300 V
  • Max. Temp. 167 Degrees F
  • Insulation Type Vinyl
  • Insulation Partial
  • Overall Length 0.09"
  • Wire Range 16 - 14 AWG
  • Seam Butted
  • Connection Material Brass
  • Standards UL/CUL
  • Connection Type Crimp
  • Tab Size 1/4" x 0.032"
  • Barrel Inside Dia. 0.091"
  • Insulation Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list