Skip Content
MALE DISCONNECT,BAREPK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE DISCONNECT,BAREPK100

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5UGN4
  • Mfr. Model # 5UGN4
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Item Male Disconnect
  • Insulation None
  • Insulation Type Noninsulated
  • Overall Length 0.41"
  • Standards ROHS
  • Connection Material Steel
  • Tab Size 0.250"
  • Connection Type Crimp
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600V
  • Insulation Color Bare

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list