Skip Content
MALE DISCONNECT,BARE,16 TO 14 AWG,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE DISCONNECT,BARE,16 TO 14 AWG,P

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5UGK7
  • Mfr. Model # 5UGK7
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1377
  • Shipping Weight 1.1 lbs

Product Details

Male Disconnect, Insulation None, Insulation Type Noninsulated, Colour Code Bare, Wire Range 16 to 14 AWG, Tab Size 0.250 x 0.032 In., Barrel Inside Dia. 0.091, Overall Length 0.64 In., Seam Butted, Connection Material Brass, Standards ROHS, Connection Ty

Technical Specs

  • Item Male Disconnect
  • Insulation None
  • Insulation Type Noninsulated
  • Overall Length 0.64"
  • Wire Range 16 - 14 AWG
  • Standards ROHS
  • Connection Material Brass
  • Connection Type Crimp
  • Seam Butted
  • Tab Size 1/4" x 0.032"
  • Barrel Inside Dia. 0.091"
  • Max. Voltage 600V
  • Max. Temp. 221 Degrees F
  • Insulation Color Bare

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list