MALE DISC,22-16 AWG,0.87 IN,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MALE DISC,22-16 AWG,0.87 IN,PK 100

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C847
  • Mfr. Model # 24C847
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1378
  • Shipping Weight 0.324 lbs

Product Details

Male Disconnect, Insulation Full, Insulation Type Nylon, Colour Code Red, Wire Range 22 to 16 AWG, Tab Size 0.187 x 0.020 In., Barrel Inside Dia. 0.157 In., Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.87 In., Seam Butted, Connection Mate

Technical Specs

  • Item Male Disconnect
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600 V
  • Insulation Full
  • Insulation Type Nylon
  • Wire Range 22 - 16 AWG
  • Overall Length 0.87"
  • Seam Butted
  • Standards UL/cUL Listed E128651, CSA
  • Connection Material Tin Plated Brass
  • Connection Type Crimp
  • Tab Size 3/16" x 0.020"
  • Barrel Inside Dia. 0.157"
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list