Skip Content
MALE DISC,22-16 AWG,0.87 IN,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE DISC,22-16 AWG,0.87 IN,PK 100

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C846
  • Mfr. Model # 24C846
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1378
  • Shipping Weight 0.312 lbs

Product Details

Male Disconnect, Insulation Full, Insulation Type Nylon, Colour Code Red, Wire Range 22 to 16 AWG, Tab Size 0.187 x 0.032 In., Barrel Inside Dia. 0.157 In., Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.87 In., Seam Butted, Connection Mate

Technical Specs

  • Max. Voltage 600 V
  • Max. Temp. 221 Degrees F
  • Insulation Full
  • Item Male Disconnect
  • Insulation Type Nylon
  • Overall Length 0.87"
  • Seam Butted
  • Wire Range 22 - 16 AWG
  • Tab Size 3/16" x 0.032"
  • Standards UL/cUL Listed E128651, CSA
  • Connection Material Tin Plated Brass
  • Barrel Inside Dia. 0.157"
  • Connection Type Crimp
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list