Skip Content
MALE DISC,16-14 AWG,0.87 IN,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE DISC,16-14 AWG,0.87 IN,PK 50

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C850
  • Mfr. Model # 24C850
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1378
  • Shipping Weight 0.2 lbs

Product Details

Male Disconnect, Insulation Full, Insulation Type Nylon, Colour Code Blue, Wire Range 16 to 14 AWG, Tab Size 0.187 x 0.032 In., Barrel Inside Dia. 0.197 In., Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.87 In., Seam Butted, Connection Mat

Technical Specs

  • Item Male Disconnect
  • Max. Voltage 600 V
  • Max. Temp. 221 Degrees F
  • Insulation Full
  • Insulation Type Nylon
  • Overall Length 0.87"
  • Wire Range 16 - 14 AWG
  • Standards UL/cUL Listed E128651, CSA
  • Seam Butted
  • Tab Size 3/16" x 0.032"
  • Connection Type Crimp
  • Connection Material Tin Plated Brass
  • Barrel Inside Dia. 0.197"
  • Insulation Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list