Skip Content
MALE DISC,16-14 AWG,0.87 IN,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE DISC,16-14 AWG,0.87 IN,PK 100

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C853
  • Mfr. Model # 24C853
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1378
  • Shipping Weight 0.3 lbs

Product Details

Male Disconnect, Insulation Partial, Insulation Type Nylon, Colour Code Blue, Wire Range 16 to 14 AWG, Tab Size 0.250 x 0.032 In., Barrel Inside Dia. 0.197 In., Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.87 In., Seam Butted, Connection

Technical Specs

  • Item Male Disconnect
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600 V
  • Insulation Partial
  • Insulation Type Nylon
  • Overall Length 0.87"
  • Standards UL/cUL Listed E128651, CSA
  • Seam Butted
  • Connection Material Tin Plated Brass
  • Wire Range 16 - 14 AWG
  • Connection Type Crimp
  • Tab Size 1/4" x 0.032"
  • Barrel Inside Dia. 0.197"
  • Insulation Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list