Skip Content
MALE DISC,16-14 AWG,0.86 IN,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE DISC,16-14 AWG,0.86 IN,PK 100

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C891
  • Mfr. Model # 24C891
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1378
  • Shipping Weight 0.264 lbs

Product Details

Female Disconnect, Insulation Partial, Insulation Type Vinyl, Colour Code Red, Wire Range 22 to 16 AWG, Tab Size 0.187 x 0.020 In., Barrel Inside Dia. 0.15 In., Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.76 In., Seam Butted, Connection

Technical Specs

  • Max. Temp. 221 Degrees F
  • Max. Voltage 600 V
  • Item Female Disconnect
  • Insulation Partial
  • Overall Length 0.76"
  • Insulation Type Vinyl
  • Wire Range 22 - 16 AWG
  • Standards UL/cUL Listed E128651, CSA
  • Seam Butted
  • Connection Material Tin Plated Brass
  • Connection Type Crimp
  • Barrel Inside Dia. 0.150"
  • Tab Size 3/16" x 0.020"
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list