Skip Content
MALE CONNECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE CONNECTOR

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE6FBU-S
  • Mfr. Model # 6FBU-S
  • UNSPSC # 40142317
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Male Connector
  • Length 1.34"
  • Material of Construction Zinc Plated Steel
  • Pressure (PSI) 5000
  • Temp. Range -65 - 500 Degrees F
  • Thread Size 1/4-18
  • Tube Size 3/8"
  • Standards SAE J514
  • Connection MNPT x Tube
  • Sub-Category Connectors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list