Skip Content
MALE CONNECTOR TUBE 3/8 NPT 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE CONNECTOR TUBE 3/8 NPT 1/4

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR31486014
  • Mfr. Model # 31486014
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • Item Y Connector
  • Material of Construction Glass Filled Nylon And Nickel Plated Brass
  • Connection MNPT x Tube
  • Temp. Range -4 Degrees F to 175 Degrees F
  • Hex Size 17mm
  • Max. Pressure (PSI) 290
  • Pipe Size 1/4"
  • Tube Size 3/8"
  • Standards -
  • Stem OD -
  • Sub-Category Connectors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list