Skip Content
MALE CONNECTOR,PUSH TO CONNECT,1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE CONNECTOR,PUSH TO CONNECT,1/2

SHARKBITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19F859
  • Mfr. Model # 19F859
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Male Connector
  • Gasket Material EPDM
  • Temp. Range 0 to 200 Degrees F
  • Special Features Connects Copper, Pex, And Cpvc In Any Combination Without The Use Of Soldering, Unions, Or Glue
  • Tube Size 1/2"
  • Standards IAPMO, UPC, IPC, CPUC Listed, ANSI/NSF-61, IGC 188, ASSE 1061 / NSF 67
  • Compliance Certified For Use in Potable Water Applications
  • Specific Fitting Shape Connector
  • Fitting Connection Type Tube x MNPT
  • Basic Fitting Shape Connector
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/2"
  • Tube Fitting Material DZR Brass
  • Max. Pressure 200 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list