MALE CONNECTOR FLARE 3/16 IN T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MALE CONNECTOR FLARE 3/16 IN T

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE48F3-2
  • Mfr. Model # 48F3-2
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Hex Size 7/16"
  • Item Male Connector
  • Temp. Range -65 - 250 Degrees F
  • Tube Size 3/16"
  • Specific Fitting Shape Connector
  • Basic Fitting Shape Connector
  • Pipe Size - Pipe Fitting 1/8"
  • Basic Fitting Material Metal
  • Fitting Connection Type Tube x MNPT
  • Tube Fitting Material Brass
  • Flare Type 45 Degrees
  • Max. Pressure 450 - 2,800 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list