Skip Content
MALE CONNECTOR COMPRESSION 5/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE CONNECTOR COMPRESSION 5/1

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE68C5-2
  • Mfr. Model # 68C5-2
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Male Connector
  • Temp. Range -65 - 250 Degrees F
  • Hex Size 1/2"
  • Tube Size 5/16"
  • Max. Pressure 75 - 400 psi
  • Compression Thread Size 1/2"
  • Specific Fitting Shape Connector
  • Basic Fitting Material Metal
  • Basic Fitting Shape Adapter
  • Fitting Connection Type Compression x MNPT
  • Pipe Size - Pipe Fitting 1/8"
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list