Skip Content
MALE CONNECTOR,10-32X5/32 IN BARB,B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE CONNECTOR,10-32X5/32 IN BARB,B

PNEUMADYNE INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NJD8
  • Mfr. Model # 5NJD8
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Temp. Range -20 to 160 Degrees F
  • Item Male Connector
  • Hex Size 5/16"
  • Tube Inside Dia. 5/32"
  • Tube Size 5/32"
  • Max. Pressure -28" Hg Vac - 125 psi
  • Specific Fitting Shape Adapter
  • Barb Size 5/32"
  • Basic Fitting Shape Adapter
  • Basic Fitting Material Metal
  • Fitting Connection Type Barbed x UNF
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list