Skip Content
MALE CONNECTOR,1/8 X 1/8 IN,BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE CONNECTOR,1/8 X 1/8 IN,BRASS

PNEUMADYNE INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KHR6
  • Mfr. Model # 2KHR6
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Male Connector
  • Temp. Range -65 To 300 Degrees F
  • Hex Size -
  • Standards -
  • Tube Size 1/8"
  • Max. Pressure -28" Hg Vac - 125 psi
  • Barb Size 1/8"
  • Tube Inside Dia. 1/8"
  • Basic Fitting Shape Adapter
  • Specific Fitting Shape Adapter
  • Fitting Connection Type Barbed x MNPT
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/8"
  • Tube Fitting Material Nickel Plated Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list