MALE CONNECTOR,1/8 X 1/16 IN,BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MALE CONNECTOR,1/8 X 1/16 IN,BRASS

PNEUMADYNE INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KHP6
  • Mfr. Model # 2KHP6
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Temp. Range -65 To 300 Degrees F
  • Standards -
  • Hex Size -
  • Item Male Connector
  • Tube Size 1/16"
  • Max. Pressure -28" Hg Vac - 125 psi
  • Barb Size 1/16"
  • Tube Inside Dia. 1/16"
  • Basic Fitting Material Metal
  • Basic Fitting Shape Adapter
  • Fitting Connection Type Barbed x MNPT
  • Specific Fitting Shape Adapter
  • Pipe Size - Pipe Fitting 1/8"
  • Tube Fitting Material Nickel Plated Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list