Skip Content
MALE CONNECTOR,1/4 X 3/8 IN BARB,BR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE CONNECTOR,1/4 X 3/8 IN BARB,BR

PNEUMADYNE INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LWH5
  • Mfr. Model # 5LWH5
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Temp. Range -20 to 160 Degrees F
  • Item Straight Male Connector
  • Hex Size 9/16"
  • Standards -
  • Tube Size 3/8"
  • Colour Brass
  • Barb Size 3/8"
  • Max. Pressure -28" Hg Vac - 125 psi
  • Tube Inside Dia. 3/8"
  • Fitting Connection Type Barbed x MNPT
  • Basic Fitting Shape Adapter
  • Specific Fitting Shape Adapter
  • Pipe Size - Pipe Fitting 1/4"
  • Basic Fitting Material Metal
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list