Skip Content
MALE CONNECTOR,1/4 X 1/8 IN,303 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE CONNECTOR,1/4 X 1/8 IN,303 SS

PNEUMADYNE INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KHR5
  • Mfr. Model # 2KHR5
  • UNSPSC # 27121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Temp. Range -65 To 300 Deg F
  • Item Male Connector
  • Hex Size -
  • Standards -
  • Tube Size 1/8"
  • Colour Silver
  • Max. Pressure -28" Hg Vac - 125 psi
  • Barb Size 1/8"
  • Tube Inside Dia. 1/8"
  • Specific Fitting Shape Adapter
  • Fitting Connection Type Barbed x MNPT
  • Basic Fitting Material Metal
  • Basic Fitting Shape Adapter
  • Pipe Size - Pipe Fitting 1/4"
  • Tube Fitting Material 303 Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list