Skip Content
MALE CONNECTOR 1/2MNPTX1/2 TUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE CONNECTOR 1/2MNPTX1/2 TUBE

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEP8MC8
  • Mfr. Model # P8MC8
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Black
  • Temp. Range 0 - 212 Degrees F
  • Item Male Connector
  • Thread Size 1/2"
  • Max. Pressure (PSI) 150
  • Package Quantity 1
  • Standards FDA, NSF-51
  • Tube Outside Dia. 1/2"
  • Specific Fitting Shape Connector
  • Basic Fitting Material Plastic
  • Fitting Connection Type Compression x MNPT
  • Tube Fitting Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list