Skip Content
MALE BULLET DISCONNECT,22 TO 18AWG, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE BULLET DISCONNECT,22 TO 18AWG,

TE CONNECTIVITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10K477
  • Mfr. Model # 10K477
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Item Male Bullet Disconnect
  • Max. Temp. 257 Degrees F
  • Insulation Type Heat Shrink
  • Insulation Full
  • Max. Voltage 600V
  • Overall Length 1.30"
  • Wire Range 22 to 18 AWG
  • Standards cRUus
  • Seam Brazed
  • Connection Material Tin-Plated Copper
  • Connection Type Crimp
  • Tab Size 0.150"
  • Barrel Inside Dia. 0.055"
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list