MALE BSPP TO MALE JIC 90 ELBOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MALE BSPP TO MALE JIC 90 ELBOW

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE16-12C4OMXS
  • Mfr. Model # 16-12C4OMXS
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Hydraulic Fitting Thread Type Male BSPP
  • Fitting Shape 90 Degrees Elbow
  • Item Tube Fittings
  • Length (In.) 1/8 - 2-1/2
  • Fitting Material Steel, Stainless Steel, and Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list