Skip Content
MALE BRANCH TEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE BRANCH TEE

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR31085320
  • Mfr. Model # 31085320
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Item Male Branch Tee
  • Material of Construction Glass Filled Nylon And Nickel Plated Brass
  • Temp. Range -4 to 175 Degrees F
  • Connection Tube x UNF
  • Pipe Size 10-32
  • Tube Size 1/8"
  • Max. Pressure (PSI) 290
  • Sub-Category Tees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list