Skip Content
MALE BRANCH TEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MALE BRANCH TEE

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE14SBU-S
  • Mfr. Model # 14SBU-S
  • UNSPSC # 40142317
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Item Male Branch Tee
  • Material of Construction Zinc Plated Steel
  • Pressure (PSI) 3000
  • Length -
  • Temp. Range -65 - 500 Degrees F
  • Thread Size 3/4-14
  • Connection MNPT x Tube
  • Tube Size 7/8"
  • Standards SAE J514
  • Sub-Category Tees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list