Skip Content
MALE BRANCH TEE THREAD 3/8 IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE BRANCH TEE THREAD 3/8 IN NPT

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR31080818
  • Mfr. Model # 31080818
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Temp. Range -4 Degrees F to 175 Degrees F
  • Item Male Branch Tee
  • Material of Construction Glass Filled Nylon And Nickel Plated Brass
  • Connection MNPT x Tube
  • Hex Size -
  • Pipe Size 3/8"
  • Standards -
  • Max. Pressure (PSI) 290
  • Tube Size 5/16" or 8 mm
  • Stem OD -
  • Sub-Category Tees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list