Skip Content
MALE AUTOMATIC COUPLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MALE AUTOMATIC COUPLER

TOPRING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TOP20.640
  • Mfr. Model # 20.640
  • UNSPSC # 27131613
  • CATALOGUE PAGE # 2813
  • Shipping Weight 0.21 lbs

Product Details

Universal Interchange coupler eliminates compatibility problems by accepting, 1/4 industrial, ARO 210, and 1/4 Truflate, type plugs.

Technical Specs

  • Item Automatic Coupler
  • Application General Air Service, Pneumatic Tools
  • Max. Flow 35 SCFM
  • Temp. Range -40 Degrees C - 71 Degrees C
  • Material - Quick Connect Air Couplings Brass
  • Interchange Type - Quick Connect Air Couplings Universal
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Body
  • Hose Connection - Quick Connect Air Couplings (M)NPT

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list